Carry-Out Food Container, Foam, PK200
Mfr # 90HTPF1VR
Zoro # G6628391
product price: $39.79
/pk 200, $0.20/eaKey Features
Capacity
9 oz
Material
Foam
Color
White
Number of Compartments
1
Microwave Safe
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90HTPF1VR
Zoro #
G6628391
UPC #
041594889671
Country of Origin
United States
Dimensions
Width
9 in
Height
3 in
Depth
9 3/8 in
Description
Disposable Carry-Out Food Container, Bio-Based No, BPI Certified No, Capacity 9 oz, Closure Type Hinged Lid, Coating or Lining Uncoated/Unlined, Color White, Compostable Not Compostable, Container Style Hinged Lid Container, Depth 9 3/8 in, FSC Certified No, Height 3 in, Includes Lid Yes, Material Foam, Microwave Safe No, Number of Compartments 1, Product Type Hinged Lid Container, Recyclable Yes, SFI Certified No, Shape Square, Specific Material Expanded Polystyrene, Standards Not Applicable
Restrictions
This item has been restricted from sale in the following states:
CA, MD, ME, NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.