Zoro Homepage

Carry-Out Soup Container, Foam, PK500

  • Mfr # 12SJ20

  • Zoro # G6609202


product price: $48.59
/pk 500, $0.10/ea

Key Features

Capacity
12 oz
Material
Foam
Color
White
Number of Compartments
1
Microwave Safe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12SJ20
Zoro #
G6609202
UPC #
041594200919
Country of Origin
United States

Dimensions

Width
4 3/8 in
Height
3 3/16 in
Diameter
4 3/16 in

Description

Disposable Carry-Out Soup Container, Bio-Based No, BPI Certified No, Capacity 12 oz, Color White, Compostable Not Compostable, Container Lid Not Included, Diameter 4 3/16 in, FSC Certified No, Height 3 3/16 in, Material Foam, Microwave Safe No, Number of Compartments 1, Product Type Food Container, Recyclable Yes, SFI Certified No, Shape Round, Specific Material Expanded Polystyrene Foam, Standards Not Applicable, USDA Certified Bio-based Products No, Use Lid Number 20CLR, 20JL, 20JLNV

Restrictions

This item has been restricted from sale in the following states: CA, MD, ME, NY, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.