Carry-Out Soup Container, Foam, PK500
Mfr # 16MJ20
Zoro # G6620947
product price: $65.15
/pk 500, $0.13/eaKey Features
Capacity
16 oz
Material
Foam
Color
White
Number of Compartments
1
Microwave Safe
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16MJ20
Zoro #
G6620947
UPC #
041594200926
Country of Origin
United States
Dimensions
Width
4 3/8 in
Diameter
4 3/16 in
Height
4 1/8 in
Description
Disposable Carry-Out Soup Container, Bio-Based No, BPI Certified No, Capacity 16 oz, Color White, Compostable Not Compostable, Container Lid Not Included, Diameter 4 3/16 in, FSC Certified No, Height 4 1/8 in, Material Foam, Microwave Safe No, Number of Compartments 1, Product Type Food Container, Recyclable Yes, SFI Certified No, Shape Round, Specific Material Expanded Polystyrene Foam, Standards Not Applicable, USDA Certified Bio-based Products No, Use Lid Number 20CLR, 20JL, 20JLNV
Restrictions
This item has been restricted from sale in the following states:
CA, MD, ME, NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.