Carryout Food Container, Foam, 1-Co, PK500
Mfr # 50HT1
Zoro # G4901055
product price: $47.99
/pk 500, $0.10/eaKey Features
Overall Width (In.)
5.38 in
Overall Depth (In.)
5-1/2 in
Color
White
Material
Foam
Type
Hinged Lid Container
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50HT1
Zoro #
G4901055
UPC #
-
Country of Origin
United States
Dimensions
Overall Width (In.)
5.38 in
Overall Depth (In.)
5-1/2 in
Overall Height (In.)
2.88 in
Outside Height
2.88 in
Outside Width
5.38 in
Outside Length
5.5 in
Details
Color
White
Material
Foam
Type
Hinged Lid Container
Item
Carryout Food Container,Foam,1-Co,PK500
Number of Compartments
1
Storage Container Style
Hinged Take-Out Container
Features
Hinged Lid
Description
Carryout Food Container,Foam,1-Co,Package Quantity 500
- Insulated for both hot and cold items.
- Non-absorbent.
- Stackable.
- Grease and soak resistant.
Restrictions
This item has been restricted from sale in the following states:
CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.