Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carryout Food Container, PK200

  • Mfr # 95HT1R

  • Zoro # G8623980


product price: $45.39
/pk 200, $0.23/ea

Key Features

Overall Width (In.)
9-1/4 in
Overall Depth (In.)
9-1/2 in
Color
White
Material
Foam
Overall Height (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95HT1R
Zoro #
G8623980
UPC #
-
Country of Origin
United States

Dimensions

Overall Width (In.)
9-1/4 in
Overall Depth (In.)
9-1/2 in
Overall Height (In.)
3 in
Height
3"
Depth
9.5"
Width
9.25"

Details

Color
White
Material
Foam
Item
Carryout Food Container,PK200
Features
Hinged Lid
Number of Compartments
1
Type
Hinged Lid Container
Storage Container Style
Hinged Take-Out Container
Weight
9.102 lbs

Description

Carryout Food Container,Package Quantity 200


  • Insulated for both hot and cold items.
  • Non-absorbent.
  • Stackable.
  • Grease and soak resistant.

Restrictions

This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.