Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ClearPac Container, 6.4 x 1.9 x 7.1, 24 oz, Clear, PK200

  • Mfr # CH24DEF

  • Zoro # G4212702


product price: $63.99
/pk 200, $0.32/ea

Key Features

Overall Width (In.)
6.4 in
Overall Depth (In.)
1.9 in
Color
Clear
Material
PET
Outside Width
6.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH24DEF
Zoro #
G4212702
UPC #
41594836156
Country of Origin
United States

Dimensions

Overall Width (In.)
6.4 in
Overall Depth (In.)
1.9 in
Outside Width
6.4 in
Outside Length
1.9 in
Overall Height (In.)
7.1 in
Outside Height
7.1 in

Details

Color
Clear
Material
PET
Number of Compartments
1
Features
Flat lid
Type
Hinged Lid Container
Item
Food Containers
Capacity
24 oz
Food Container Material Type
Plastic
Hinged Lid (Yes/No)
Yes

Description

No matter what's inside, these containers keep your food safe, secure and looking good! Designed to prevent tampering without shrink bands or extra wrapping, our containers make sharing food easy. Keep contents fresh and prevent leaks with the secure perimeter seal. The tamper alert hinge has a visible seal that, if broken, makes it obvious the container has been opened. The specialty lid inhibits the ability to lift it from the base without tearing the hinge. Once the seal is broken, the now two-piece container is easy to re-close and continues to be leak-resistant. Make sure your food is the star of the show thanks to the crystal-clear material. Merchandising and delivery is a breeze with the sturdy stackable design. They're even great for at-home use. Transport salads, fruits, or desserts to your next picnic, potluck, or bake sale.


  • The tamper alert hinge protrudes outward when torn, alerting the customer that the container has been opened.
  • The hinge remains attached to the container, for no loose plastic pieces.
  • Easy to re-close and re-open, leak resistant two-piece container once the hinge is torn.
  • Exceptional performance in cold temperatures and accommodates freezing down to -22°F.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.