Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ClearSeal Plastic Hinged Container, 3-Comp, 9 x 9-1/2 x 3, PK200

  • Mfr # C95PST3

  • Zoro # G4215959


product price: $74.39
/pk 200, $0.37/ea

Key Features

Overall Width (In.)
9.4 in
Overall Depth (In.)
8.9 in
Color
Clear
Material
Plastic
Overall Height (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C95PST3
Zoro #
G4215959
UPC #
41594539736
Country of Origin
United States

Dimensions

Overall Width (In.)
9.4 in
Overall Depth (In.)
8.9 in
Overall Height (In.)
3 in

Details

Color
Clear
Material
Plastic
Item
Food Containers
Number of Compartments
3
Type
Hinged Lid Container

Description

Dart® ClearSeal Plastic Hinged Container, 3-Comp, 9 x 9-1/2 x 3, 100/Bag, 2 Bags/CT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.