Zoro Homepage

ClearSeal Plastic Hinged Container, 8-5/16 x 8-5/16 x 2, Clear, PK250

  • Mfr # C89PST1

  • Zoro # G4215782


product price: $91.39
/pk 250, $0.37/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
8.31 in
Overall Depth (In.)
8.31 in
Color
Clear
Material
Plastic
Weight
19.042 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C89PST1
Zoro #
G4215782
UPC #
41594514597
Country of Origin
United States

Dimensions

Overall Width (In.)
8.31 in
Overall Depth (In.)
8.31 in
Height
2"
Depth
8.31"
Width
8.31"
Overall Height (In.)
2 in

Details

Color
Clear
Material
Plastic
Weight
19.042 lbs
Number of Compartments
1
Item
Food Containers
Type
Hinged Lid Container

Description

Dart® ClearSeal Plastic Hinged Container, 8-5/16 x 8-5/16 x 2, Clear, 125/BG, 2 BG/CT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.