Cold Drink Cups, PK1000

  • Mfr # P16R

  • Zoro # G322937227


product price:  $216.99
/pk 1000, $0.22/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P16R
Zoro #
G322937227
UPC #
041594442982
Country of Origin
United States

Description

Disposable Cold Cup, Hot or Cold Cup Cold Cup, BPI Certified No, Color Red, Compostable Not Compostable, Compatible Manufacturer Lid Part Number 626NSL, 626TP, 626TS, DLR626, DLW626, DNR626, FSC Certified No, Material Plastic, Maximum Capacity 16 oz, Microwave Safe No, Number of Cups Included 1,000, Pattern Patternless, Recyclable Yes, SFI Certified No, USDA Certified Bio-based Products No, Individually Wrapped or Unwrapped Unwrapped, Number of Cups per sleeve 50, Product Series Solo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.