Shop DART
See all product information
Create Account
Compostable Molded Fiber Dinnerware, ProPlanet Seal, Plate, 10.2" dia, Natural, 500PK
Mfr # 10FBRP1
Zoro # G523334061
product price:Â
$
158.99
/pk of 500, $0.32/ea
Free Shipping & Returns
Key Features
Type
Plate
Green Certification or Other Recognition
TUV Austria OK Home Certified Compostable, ProPlanet Seal
Color
Natural
Material
Fiber-Blend
Diameter
10.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10FBRP1
- Zoro #
- G523334061
- UPC #
- 41594358399
- Country of Origin
- United States
Dimensions
- Diameter
- 10.2 in
Details
- Type
- Plate
- Green Certification or Other Recognition
- TUV Austria OK Home Certified Compostable, ProPlanet Seal
- Color
- Natural
- Material
- Fiber-Blend
- Disposable Foodware Shape
- Round
- Dinnerware Type
- Plate
- Standards
- ProPlanet Seal; TUV Austria OK HOME Certified Compostable
Description
Stylish and durable, this dinnerware is made from a molded fiber blend that is PFAS-free. It provides a natural look and feel that patrons can connect with and trust. Elevate your dining experience with dinnerware that offers both a sustainable and high-quality solution. Strong construction avoids bending and folding and is designed to withstand oil and grease. Perfect for food truck fare, event catering, hospital meals and cafeterias. Microwavable and suitable for customers to reheat and enjoy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.