Zoro Homepage

Conex ClearPro Plastic Cold Cups, 12 oz, 50/Sleeve, PK1000

  • Mfr # 12PX

  • Zoro # G4593231


product price: $103.99
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
Plastic
Type
Cold
Capacity
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12PX
Zoro #
G4593231
UPC #
41594308820
Country of Origin
United States

Details

Item
Cups
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
Plastic
Type
Cold
Capacity
12 oz
Color
Clear
For Use With
SOLO® DLR626, DNR626, DLW626, 626TS, 626TP
Number of Cups Included
1000
Bpi Certified
No
Product Series
Conex
Compatible Manufacturer Lid Part Number
626TS, 626TP, 626NSL, DLR626, DNR626, DLW626, PF35C1, PF35C2
Bio Based
No
Disposable Foodware Coating/Lining
Uncoated
Hot or Cold Cup
Cold Cup
Sfi Certified
No
Compostable
No
Item
Cups
Microwave Safe
No
Fsc Certified
No
Recyclable
No
Wrapped/Unwrapped
Unwrapped
Material
Polypropylene (PP)

Description

Dart® Conex ClearPro Plastic Cold Cups, 12 oz, 50/Sleeve, 1000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.