Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conex Complement Portion Cups, 5 1/2 oz., Translucent, PK2500

  • Mfr # 550PC

  • Zoro # G4598305


product price: $136.99
/pk 2500, $0.05/ea
Free Shipping & Returns

Key Features

Type
Portion
Capacity
5.5 oz
Material
Polypropylene (PP)
Color
Translucent
Disposables Product Grouping
Portion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
550PC
Zoro #
G4598305
UPC #
41594415542
Country of Origin
United States

Details

Type
Portion
Capacity
5.5 oz
Material
Polypropylene (PP)
Color
Translucent
Disposables Product Grouping
Portion
Item
Portion Cups
Disposable Foodware Color
Translucent
For Use With
Dart® 200PCL
Use Lid Number
PL4N, PL4PP
Bio Based
No
Compatible Manufacturer Container Model Number
PL4N, PL4PP
Recyclable
Yes
Bpi Certified
No
SFI Certified
No
Closure Type
Lid (Sold Separately)
Container Shape
Round
Compostable
No
Container Style
Portion Cup
Microwave Safe
No
Hinged Lid
No
Pattern
Solid
Interior Volume Capacity
5.5 oz
Features
Recyclable
Item Weight
Standard
Number of Compartments
1
For Use With
PL4N, PL4PP
Freezer Safe
No
FSC Certified
No

Description

Dart® Conex Complement Portion Cups, 5 1/2 oz., Translucent, 125/Bag, 20 Bags/Carton


  • Perfect for serving samples or condiments.
  • Provide the perfect portion for any purpose.
  • Ideal for many dining and carryout applications.
  • Crack resistant.
  • Excellent for dispensing medicine.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.