Zoro Homepage

Conex Complement Translucent Portion Cups, 1 1/2 oz., PK2500

  • Mfr # 150PC

  • Zoro # G4599872


product price: $66.75
/pk 2500, $0.03/ea

Key Features

Type
Portion
Capacity
1.5 oz
Material
Polypropylene (PP)
Color
Translucent
Disposables Product Grouping
Portion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150PC
Zoro #
G4599872
UPC #
41594415443
Country of Origin
United States

Details

Type
Portion
Capacity
1.5 oz
Material
Polypropylene (PP)
Color
Translucent
Disposables Product Grouping
Portion
Item
Portion Cups
Disposable Foodware Color
Translucent
Use Lid Number
PL200N, PL2PP
For Use With
Dart® 200PCL
Bpi Certified
No
Bio Based
No
Recyclable
Yes
Container Style
Portion Cup
Compostable
No
Compatible Manufacturer Container Model Number
PL200N, PL2PP
Container Shape
Round
SFI Certified
No
FSC Certified
No
Pattern
Solid
Closure Type
Lid (Sold Separately)
Features
Recyclable
Hinged Lid
No
Number of Compartments
1
For Use With
PL200N, PL2PP
Freezer Safe
No
Item Weight
Standard
Interior Volume Capacity
1.5 oz
Microwave Safe
No

Description

Dart® Conex Complement Translucent Portion Cups, 1 1/2 oz., 125/Bag, 20 Bags/Carton


  • Perfect for serving samples or condiments.
  • Provide the perfect portion for any purpose.
  • Ideal for many dining and carryout applications.
  • Crack resistant.
  • Excellent for dispensing medicine.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.