Zoro Homepage

Conex Complements Portion, PK2500

  • Mfr # 400PC

  • Zoro # G6134053


product price: $86.85
/pk 2500, $0.03/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
Clear
Disposables Product Grouping
Portion
Material
Polypropylene
Type
Portion
Capacity
4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400PC
Zoro #
G6134053
UPC #
-
Country of Origin
United States

Details

Item
Conex Complements Portion,PK2500
Disposable Foodware Color
Clear
Disposables Product Grouping
Portion
Material
Polypropylene
Type
Portion
Capacity
4 oz
Color
Clear
For Use With
Dart® 200PCL
Fits Cup No.
PL4N, PL4PP
Weight
21.714 lbs
Microwave Safe
No
Bio Based
No
Number of Cups Included
2500
Product Series
Conex
Bpi Certified
No
Disposable Foodware Coating/Lining
Uncoated
Fsc Certified
No
Wrapped/Unwrapped
Unwrapped
Compatible Manufacturer Lid Part Number
PL4N, PL4PP
Hot or Cold Cup
Cold Cup
Recyclable
Yes
Material
Polypropylene (PP)
Sfi Certified
No
Compostable
No
Item
Cups

Description

Conex Complements Portion,PK2500, Package Quantity 2500


  • Perfect for serving samples or condiments.
  • Provide the perfect portion for any purpose.
  • Ideal for many dining and carryout applications.
  • Crack resistant.
  • Excellent for dispensing medicine.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.