Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conex Complements Portion/Medicine Cups, 3.25 oz, Plastic, Black, 2500PK

  • Mfr # 325PCBLK

  • Zoro # G416451189


product price: $143.99
/pk 2500, $0.06/ea
Free Shipping & Returns

Key Features

Color Family
Black
For Use With
Dart PL4N, PL4PP
Cup Type
Portion Cup
Material Type
Plastic
Disposable Foodware Capacity
3.25 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
325PCBLK
Zoro #
G416451189
UPC #
-
Country of Origin
United States

Details

Color Family
Black
For Use With
Dart PL4N, PL4PP
Cup Type
Portion Cup
Item
Portion Cups
Material Type
Plastic
Disposable Foodware Capacity
3.25 oz
Material
Polypropylene (PP)
Color
Black
Bpi Certified
No
Bio Based
No
Capacity
3.25 oz
Product Series
Conex
Number of Cups Included
2500
Hot or Cold Cup
Cold Cup
Disposable Foodware Coating/Lining
Uncoated
Compostable
No
Compatible Manufacturer Lid Part Number
Dart PL4N, PL4PP
Microwave Safe
No
Wrapped/Unwrapped
Unwrapped
Item
Cups
Recyclable
Yes
Sfi Certified
No
Fsc Certified
No
Material
Polypropylene (PP)

Description

Conex Complements portion containers are perfect for any purpose. Serve everything from salad dressings and toppings to signature sauces and sides! Dish up hot or cold condiments, like cool ranch dressing or warm maple syrup. Pair with the compatible leak-resistant lid sold separately to securely transport food delivery and takeout. With these, you avoid soggy meals and sloppy messes with sleek style. They can even be used to distribute medicine in medical facilities. The uses for these crack-resistant containers are truly endless! Made of recyclable PP; check locally, may not be recycled in your area.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.