Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conex Galaxy Polystyrene Plastic Cold Cups, 5 oz, PK100

  • Mfr # Y5

  • Zoro # G4594315


product price: $6.95
/pk 100, $0.07/ea
Sold in multiples of 3 for $20.85

Key Features

Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
Plastic
Type
Cold
Capacity
5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y5
Zoro #
G4594315
UPC #
41594442128
Country of Origin
United States

Details

Item
Cups
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
Plastic
Type
Cold
Capacity
5 oz
Color
Translucent
For Use With
L7N25
Fits Cup No.
605TP
Weight
0.703 lbs
Bio Based
No
Number of Cups Included
100
Bpi Certified
No
Fsc Certified
No
Hot or Cold Cup
Cold Cup
Item
Cups
Wrapped/Unwrapped
Unwrapped
Compostable
No
Disposable Foodware Coating/Lining
Uncoated
Compatible Manufacturer Lid Part Number
605TP
Material
High-Impact Polystyrene (HIPS)
Sfi Certified
No
Microwave Safe
No
Recyclable
Yes

Description

Dart® Conex Galaxy Polystyrene Plastic Cold Cups, 5 oz, 100/Pack


  • Perfect for soda, iced tea and any other cold beverage.
  • Double sidewall ridges for added strength.
  • Crack-resistant design helps avoid spills
  • Translucency allows for better content identification.
  • Fits a variety of lids.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.