Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conex Galaxy Polystyrene Plastic Cold Cups, 7 oz, Clear, PK100

  • Mfr # Y7

  • Zoro # G4595234


product price: $4.75
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.50

Key Features

Disposable Foodware Color
Translucent
Disposables Product Grouping
Cold
Material
Polypropylene
Type
Cold
Capacity
7 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y7
Zoro #
G4595234
UPC #
41594442159
Country of Origin
United States

Details

Item
Cups
Disposable Foodware Color
Translucent
Disposables Product Grouping
Cold
Material
Polypropylene
Type
Cold
Capacity
7 oz
Color
Translucent
For Use With
PL4TSN, PL4N, DLR685
Weight
0.94 lbs
Bio Based
No
Bpi Certified
No
Number of Cups Included
100
Fsc Certified
No
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Hot or Cold Cup
Cold Cup
Compostable
No
Recyclable
Yes
Item
Cups
Compatible Manufacturer Lid Part Number
PL4TSN, PL4N, DLR685
Material
High-Impact Polystyrene (HIPS)
Sfi Certified
No
Microwave Safe
No

Description

Dart® Conex Galaxy Polystyrene Plastic Cold Cups, 7 oz, Clear, 100/Pack


  • Perfect for soda, iced tea and any other cold beverage.
  • Double sidewall ridges for added strength.
  • Crack-resistant design helps avoid spills
  • Translucency allows for better content identification.
  • Fits a variety of lids.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.