Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conex Galaxy Polystyrene Plastic Cold Cups, 9oz, PK2500

  • Mfr # Y9

  • Zoro # G4592023


product price: $119.99
/pk 2500, $0.05/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
Plastic
Type
Cold
Capacity
9 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y9
Zoro #
G4592023
UPC #
41594442173
Country of Origin
United States

Details

Item
Cups
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
Plastic
Type
Cold
Capacity
9 oz
Color
Translucent
For Use With
600TS
Weight
30.466 lbs
Number of Cups Included
2500
Bpi Certified
No
Fsc Certified
No
Bio Based
No
Wrapped/Unwrapped
Unwrapped
Item
Cups
Hot or Cold Cup
Cold Cup
Disposable Foodware Coating/Lining
Uncoated
Compatible Manufacturer Lid Part Number
600TS
Material
High-Impact Polystyrene (HIPS)
Sfi Certified
No
Microwave Safe
No
Recyclable
Yes
Compostable
No

Description

Dart® Conex Galaxy Polystyrene Plastic Cold Cups, 9oz, 100 Sleeve, 25 Sleeves/Carton


  • Perfect for soda, iced tea and any other cold beverage.
  • Double sidewall ridges for added strength.
  • Crack-resistant design helps avoid spills
  • Translucency allows for better content identification.
  • Fits a variety of lids.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.