Shop DART
See all product information
Create Account
Conex Galaxy Translucent Plastic Cold Cups, 9 oz, 2500/Carton
- Mfr # DCCY9CT
- Zoro # G004914249
product price:Â
$
472.99
/ea
Free Shipping & Returns
Key Features
Size
9 fl oz
Material
High Impact Polystyrene (HIPS)
Color
Translucent
Height
3.7"
Features
Crack Resistant, Spill Resistant, Recyclable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCCY9CT
- Zoro #
- G004914249
- UPC #
- 41594442180
- Country of Origin
- United States
Dimensions
- Size
- 9 fl oz
- Height
- 3.7"
Details
- Item
- Cup
- Material
- High Impact Polystyrene (HIPS)
- Color
- Translucent
- Features
- Crack Resistant, Spill Resistant, Recyclable
- For Use With
- Beverage, Cold Drink
Description
Dart conex translucent plastic cold cups, 9 oz perfect for any occasion where cold beverages are being served. Raised sidewall rings increase cup strength and provide secure gripping surface. Crack-resistant design helps avoid spills. Translucency allows for better drink identification. Cup type: cold; capacity: 9 oz; material(s): plastic; color(s): translucent. this product arrives to most customers in 2-3 business days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.