Zoro Homepage

Conex Translucent Plastic Cold Cups, 16oz, PK1000

  • Mfr # P16

  • Zoro # G4600889


product price: $102.99
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
Plastic
Type
Cold
Capacity
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P16
Zoro #
G4600889
UPC #
41594442692
Country of Origin
United States

Details

Item
Cups
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
Plastic
Type
Cold
Capacity
16 oz
Color
Translucent
For Use With
DLR626; DNR626; DLW626; 626TP
Fits Cup No.
626TS, 626TP, DNR626, DLR626, DLW626, 626NSL
Weight
26.083 lbs
Microwave Safe
No
Bio Based
No
Product Series
SOLO Party
Number of Cups Included
1000
Bpi Certified
No
Fsc Certified
No
Hot or Cold Cup
Cold Cup
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Recyclable
Yes
Compatible Manufacturer Lid Part Number
626TS, 626TP, DNR626, DLR626, DLW626, 626NSL
Material
High-Impact Polystyrene (HIPS)
Sfi Certified
No
Compostable
No
Item
Cups

Description

Dart® Conex Translucent Plastic Cold Cups, 16oz, 1000/Carton


  • Multi-layer construction for rigidity.
  • Durable, high-quality single-use cups.
  • Great for water, sodas and juices.
  • Resist cracking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.