Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Container, 16 oz., Foam, Heavy-Duty, PK500

  • Mfr # DCC 16MJ32

  • Zoro # G4499330


product price: $70.89
/pk 500, $0.14/ea

Key Features

Color
White
Material
Foam
Type
Hinged Lid Container
Storage Container Style
Hinged Take-Out Container
For Use With
32JL, 32CLR, 32RL, 32HDLC, 32SL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCC 16MJ32
Zoro #
G4499330
UPC #
000059538073
Country of Origin
Multiple

Details

Color
White
Material
Foam
Item
Container,16 oz.,Foam,Heavy-Duty,PK500
Type
Hinged Lid Container
Storage Container Style
Hinged Take-Out Container
For Use With
32JL, 32CLR, 32RL, 32HDLC, 32SL
Capacity
16 oz

Description

Package Quantity 500

Restrictions

This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.