Zoro Homepage

Container, 16 oz., PK500

  • Mfr # DCC 16MJ20

  • Zoro # G4499349


product price: $74.25
/pk 500, $0.15/ea

Key Features

Color
White
Material
Foam
Storage Container Style
Hinged Take-Out Container
Type
Hinged Lid Container
For Use With
20JL, 20JLNV, 20CLR, 20RL, 20DLCR, 20DLV, 20HDLC, 20LCDH, 20SL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCC 16MJ20
Zoro #
G4499349
UPC #
041594200926
Country of Origin
United States

Details

Color
White
Material
Foam
Item
Container,16 oz.,PK500
Storage Container Style
Hinged Take-Out Container
Type
Hinged Lid Container
For Use With
20JL, 20JLNV, 20CLR, 20RL, 20DLCR, 20DLV, 20HDLC, 20LCDH, 20SL
Capacity
16 oz

Description

Package Quantity 500

Restrictions

This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.