
Container, 3 Comp, Large, PK200
Mfr # DCC 95HT3R
Zoro # G4499050
product price: $43.15
/pk 200, $0.22/eaKey Features
Overall Width (In.)
9-1/4 in
Overall Depth (In.)
9-1/2 in
Color
White
Material
Foam
Features
Hinged Lid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCC 95HT3R
Zoro #
G4499050
UPC #
041594869635
Country of Origin
United States
Dimensions
Overall Width (In.)
9-1/4 in
Overall Depth (In.)
9-1/2 in
Overall Height (In.)
3 in
Outside Width
9.25 in
Outside Length
9.5 in
Outside Height
3 in
Details
Color
White
Material
Foam
Item
Container,3 Comp,Large,PK200
Features
Hinged Lid
Type
Hinged Lid Container
Storage Container Style
Hinged Take-Out Container
Number of Compartments
3
Description
Package Quantity 200
- Insulated for both hot and cold items.
- Non-absorbent.
- Stackable.
- Grease and soak resistant.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.