Shop DART CONTAINER
Create Account
50HT1 5 x 5 x 3 in. White Foam Hinger Lid Container - Case of 500
- Mfr # 50HT1
- Zoro # G103985072
product price:Â
$
87.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50HT1
- Zoro #
- G103985072
- UPC #
- 41594229415
- Country of Origin
- China
- Item
- Hinger Lid Container
Description
Browse our wide selection of kitchen products designed keeping quality and reliability in mind. These Kitchen products are easy to use and make everyday life much convenient and comfortable. The huge range of products will leave you spoilt for choice as there is something for every need. Our products are available at convenient prices. This is designed to be reliable, durable and attractive for every home.
Features- White Foam Hinger Lid Container
- Case of 500
- Color: White
- Material: Foam
- Dimension: 5 x 5 x 3 in.
- Weight: 8.1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.