Carry-Out Food Container, Fiber, PK300
- Mfr # TO-SC-U8T-LFP
- Zoro # G610997513
product price:Â
$
126.99
/pk of 300, $0.42/ea
Free Shipping & Returns
Key Features
Material
Paper
Color
Natural
Number of Compartments
3
Microwave Safe
Yes
Container Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TO-SC-U8T-LFP
- Zoro #
- G610997513
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 8.2 in
- Height
- 2.9 in
- Outside Width
- 8.8 in
Description
Carry-Out Food Container, Bio-Based Yes, BPI Certified Yes, Capacity Not Applicable, Closure Type Hinged Lid, Coating or Lining Unlined, Color Tan, Compostable Commercially Compostable, Container Style Hinged Lid Container, Depth 8 3/16 in, Diameter Not Applicable, FSC Certified No, Height 2 7/8 in, Includes Lid Yes, Material Fiber, Microwave Safe Yes, Number of Compartments 3, Disposable Utensil Type Carry-Out Food Container, Recyclable No, SFI Certified No, Shape Rectangular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.