Shop DART CONTAINER
See all product information
Create Account
6PWCR 6 in. White Plate Foam Unlaminated Plastic Dinnerware - Case of 1000
Mfr # 6PWCR
Zoro # G103984983
product price:Â
$
40.49
/ea
Key Features
Material
Plastic, Foam
Width
6 in
Diameter
6 in
Disposable Foodware Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6PWCR
- Zoro #
- G103984983
- UPC #
- 41594869697
- Country of Origin
- China
- Item
- Dinnerware Plate
- Material
- Plastic, Foam
- Disposable Foodware Color
- White
Description
Browse our wide selection of kitchen products designed keeping quality and reliability in mind. These Kitchen products are easy to use and make everyday life much convenient and comfortable. The huge range of products will leave you spoilt for choice as there is something for every need. Our products are available at convenient prices. This is designed to be reliable, durable and attractive for every home.
Features- Simple, attractive, and economical
- It's the perfect size for side salads, hors d'oeuvres, and desserts, or you can use it to offer your guests pastries, bagels, and other simple breakfast favorites
- Made of high-impact polystyrene
- Case of 1000
- Color: White
- Material: Foam
- Capacity: 6 in.
- Weight: 8.1