Shop DART
See all product information
Create Account
Container, Foam, Hinged Tray, PK200
Mfr # DCC 205HT1
Zoro # G4499306
product price:Â $35.79
/pk 200, $0.18/eaKey Features
Overall Width (In.)
6.4 in
Overall Depth (In.)
9.3 in
Color
White
Material
Foam
Overall Height (In.)
2.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DCC 205HT1
Zoro #
G4499306
UPC #
041594234969
Country of Origin
United States
Dimensions
Overall Width (In.)
6.4 in
Overall Depth (In.)
9.3 in
Overall Height (In.)
2.9 in
Details
Color
White
Material
Foam
Item
Food Container
Type
Hinged Lid Container
Storage Container Style
Hinged Take-Out Container
Number of Compartments
1
Lid Type
Hinged
Description
Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.