Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC SpdCtrl, 12/24/36/48VDC, 10A, NEMA 4X/12

  • Mfr # 65E10E

  • Zoro # G0203738


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Enclosure
NEMA 4X/12
Max. Amps
10 A
Voltage Output
12 to 48V DC
Speed Range
30:1
Rotation
Single Direction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65E10E
Zoro #
G0203738
UPC #
-
Country of Origin
United States

Dimensions

Depth
4.78 in
Width
5.53 in
Height
7.3 in
Overall Depth
4.78 in
Overall Height
7.3 in
Overall Width
5.53 in

Details

Item
DC Speed Control
Enclosure
NEMA 4X/12
Max. Amps
10 A
Voltage Output
12 to 48V DC
Speed Range
30:1
Rotation
Single Direction
External Switches
ON/OFF
DC Input Voltage
12 to 48V DC
DC Speed Control
PWM
Standards
RoHS
For Use With
Commercial, Industrial
Speed Regulation
+/-1% of Base Speed
HP @ Lower Volts
1/50 to 1/6
Current/Torque Limit
Adjustable
Mount Type
Wall
HP @ Higher Volts
1/2
Power On Light
Yes
Follower Circuit
No
Linear Deceleration
Fixed 0.5 sec
Includes
Product Manual
Operating Temp.
-15 Degrees to 60 Degrees C
Display Type
LED
Linear Acceleration
Adjustable 0 to 10 sec
IR Compensation
Adjustable
Lower Voltage Motor Output Power
1/50 to 1/6 hp
Series
Series 65
Enclosure Type
Enclosed
Maximum Linear Deceleration
0.5 sec
Minimum Linear Acceleration
0 sec
Maximum Current
10 A
NEMA Rating
NEMA 4
Maximum Linear Acceleration
10 sec
Enclosure Rating
NEMA 4X
Operating Temperature
-10 Degrees to 45 Degrees C
Higher Voltage Motor Output Power
1/2 hp
Product Type
DC Speed Control

Description

DC Speed Control, DC Speed Control PWM, NEMA 4X, Lower Voltage Motor Output Power 1/50 to 1/6 hp, DC Input Voltage 12 to 48V DC, Voltage Output 12 to 48V DC, Speed Range 30:1, Rotation Single Direction, External Switches ON/OFF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.