Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Speed Control, 12/24VDC, 2A, NEMA 1/4

  • Mfr # 13DV1A

  • Zoro # G1585001


product price: $94.89
/ea
Free Shipping & Returns

Key Features

Enclosure
Chassis
Max. Amps
2 A
Voltage Output
12/24V DC
Speed Range
25:1
Rotation
Single Direction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13DV1A
Zoro #
G1585001
UPC #
-
Country of Origin
United States

Dimensions

Width
2.8 in
Height
1.3 in
Depth
3.3 in
Overall Height
3.3 in
Overall Width
2.8 in
Overall Depth
1.3 in

Details

Item
DC Speed Control
Enclosure
Chassis
Max. Amps
2 A
Voltage Output
12/24V DC
Speed Range
25:1
Rotation
Single Direction
External Switches
None
AC Input Voltage
12/24V AC
DC Speed Control
SCR
Mount Type
Compact Panel
Shunt Wound Volts
10/20V DC
Accepts Tach Feedback
No
Speed Regulation
+/-1% of Base Speed
HP @ Lower Volts
1/40
Includes
Speed Potentiometer
Follower Circuit
No
For Use With
Material Handling, Laboratory, Food Processing, Pump, Fan/Blower, Conveyor, Machine Tool, DC Motor and Spooling Applications
Linear Acceleration
Fixed 0.5 sec
IR Compensation
Adjustable
Operating Temp.
-10 Degrees to 45 Degrees C
HP @ Higher Volts
1/20
Standards
cULus Recognized, RoHS
Form Factor
L
Higher Voltage Motor Output Power
1/20 hp
Shunt Wound Voltage
10/20V DC
Maximum Current
2 A
Maximum Linear Acceleration
0.5 sec
Lower Voltage Motor Output Power
1/40 hp
Series
Series 15
Enclosure Type
Open
Operating Temperature
-10 Degrees to 45 Degrees C
Product Type
DC Speed Control
HP
1/400 to 1/20

Description

DC Speed Control, DC Speed Control SCR, Lower Voltage Motor Output Power 1/40 hp, AC Input Voltage 12/24V AC, Voltage Output 12/24V DC, Speed Range 25:1, Rotation Single Direction, External Switches None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.