Zoro Homepage

DC Speed Control, 90/180VDC, 10A, NEMA 4/12

  • Mfr # 253G-200C

  • Zoro # G1666944


product price: $263.20
/ea
Free Shipping & Returns

Key Features

Enclosure
Chassis
Max. Amps
10 A
Voltage Output
90/180V DC
Speed Range
50:1
Rotation
Reversible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253G-200C
Zoro #
G1666944
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.63 in
Height
7 in
Width
5.53 in
Overall Width
5.53 in
Overall Height
7 in
Overall Depth
1.63 in

Description

DC Speed Control, DC Speed Control SCR, Lower Voltage Motor Output Power 1/8 to 1 hp, AC Input Voltage 120/240V AC, Voltage Output 90/180V DC, Speed Range 50:1, Rotation Reversible, External Switches None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.