Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Speed Control, 90/180VDC, 10A, NEMA 4/12

  • Mfr # 530BRE

  • Zoro # G1983256


product price: $657.99
/ea
Free Shipping & Returns

Key Features

Enclosure
NEMA 4/12
Max. Amps
10 A
Voltage Output
90/180V DC
Speed Range
50:1
Rotation
Single Direction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530BRE
Zoro #
G1983256
UPC #
-
Country of Origin
United States

Dimensions

Depth
4.75 in
Width
6.7 in
Height
10 in
Overall Width
6.7 in
Overall Height
10 in
Overall Depth
4.75 in

Details

Item
DC Speed Control
Enclosure
NEMA 4/12
Max. Amps
10 A
Voltage Output
90/180V DC
Speed Range
50:1
Rotation
Single Direction
External Switches
ON/OFF
AC Input Voltage
120/240V AC
DC Speed Control
SCR
Speed Regulation
+/-0.5% with Tach Feedback, +/-1% with Armature Voltage Feedback
IR Compensation
Adjustable
Standards
cULus Recognized, RoHS
HP @ Lower Volts
1/8 to 1
Accepts Tach Feedback
Yes
Includes
Speed Potentiometer Knob
Mount Type
Surface
Dynamic Braking
Yes
Linear Acceleration
Adjustable 0.3 to 12 sec
Operating Temp.
-10 Degrees to 45 Degrees C
Current/Torque Limit
Adjustable
Linear Deceleration
Adjustable 0.6 to 12 sec
Follower Circuit
No
Shunt Wound Volts
100/200V DC
HP @ Higher Volts
1/4 to 2
Maximum Current
10 A
Operating Temperature
-10 Degrees to 45 Degrees C
Maximum Linear Acceleration
12 sec
Maximum Linear Deceleration
12 sec
Shunt Wound Voltage
100/200V DC
Output Type
Solid State
Higher Voltage Motor Output Power
1/4 to 2 hp
Enclosure Rating
NEMA 4
Series
Series 530
Minimum Linear Deceleration
0.6 sec
Lower Voltage Motor Output Power
1/8 to 1 hp
NEMA Rating
NEMA 4
Enclosure Type
Enclosed
Minimum Linear Acceleration
0.3 sec
Product Type
DC Speed Control
HP
1/8 to 2

Description

DC Speed Control, DC Speed Control SCR, NEMA 4, Lower Voltage Motor Output Power 1/8 to 1 hp, AC Input Voltage 120/240V AC, Voltage Output 90/180V DC, Speed Range 50:1, Rotation Single Direction, External Switches ON/OFF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.