Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Speed Control, 90/180VDC, 3A, NEMA 4/12

  • Mfr # 15DVE

  • Zoro # G0711505


product price: $207.20
/ea
Free Shipping & Returns

Key Features

Enclosure
NEMA 4/12
Max. Amps
3 A
Voltage Output
90/180V DC
Speed Range
25:1
Rotation
Single Direction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15DVE
Zoro #
G0711505
UPC #
-
Country of Origin
United States

Dimensions

Width
3.81 in
Height
5.5 in
Depth
3.5 in
Overall Depth
5.5 in
Overall Height
3.5 in
Overall Width
3.81 in

Details

Item
DC Speed Control
Enclosure
NEMA 4/12
Max. Amps
3 A
Voltage Output
90/180V DC
Speed Range
25:1
Rotation
Single Direction
External Switches
ON/OFF
AC Input Voltage
120/240V AC
DC Speed Control
SCR
Current/Torque Limit
None
Follower Circuit
No
Linear Acceleration
Fixed 0.5 sec
Operating Temp.
-10 Degrees to 45 Degrees C
HP @ Higher Volts
1/25 to 2/3
Speed Regulation
+/-1% of Base Speed
Shunt Wound Volts
100/200V DC
Dynamic Braking
No
Includes
Speed Potentiometer Knob and Dial Plate
HP @ Lower Volts
1/50 to 1/3
Accepts Tach Feedback
No
Mount Type
Compact Panel
Standards
cULus Recognized, RoHS
IR Compensation
Adjustable
Shunt Wound Voltage
100/200V DC
Series
Series 15
NEMA Rating
NEMA 4
Enclosure Type
Enclosed
Higher Voltage Motor Output Power
1/25 to 2/3 hp
Maximum Linear Acceleration
0.5 sec
Operating Temperature
-10 Degrees to 45 Degrees C
Maximum Current
3 A
Lower Voltage Motor Output Power
1/50 to 1/3 hp
Enclosure Rating
NEMA 4
Product Type
DC Speed Control
HP
1/50 to 2/3

Description

DC Speed Control, DC Speed Control SCR, NEMA 4, Lower Voltage Motor Output Power 1/50 to 1/3 hp, AC Input Voltage 120/240V AC, Voltage Output 90/180V DC, Speed Range 25:1, Rotation Single Direction, External Switches ON/OFF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.