DCMotorSpeedControl, 0-90/180VDC, Open
- Mfr # 153D-200C-T
- Zoro # G409768966
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Voltage Output
0 o 90/180V DC
Rotation
Single Direction
AC Input Voltage
120-240V AC
DC Input Voltage
0-10V DC
DC Speed Control
SCR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 153D-200C-T
- Zoro #
- G409768966
- UPC #
- -
- Country of Origin
- United States
- Item
- Speed Control Open Chassis
- Voltage Output
- 0 o 90/180V DC
- Rotation
- Single Direction
- AC Input Voltage
- 120-240V AC
- DC Input Voltage
- 0-10V DC
- DC Speed Control
- SCR
- Current/Torque Limit
- None
- Lower Voltage Motor Output Power
- 1/4 - 1 HP
- Higher Voltage Motor Output Power
- 1/8 to 1/2 HP
- Series
- Series 150
- Maximum Current
- 6 A
- Enclosure Type
- Open
- Product Type
- DC Speed Control
- Output Voltage
- 0-90/180V DC
- Speed Ratio
- 50:1
- Low Voltage Output Power - Maximum
- 1 hp
- High Voltage Output Power - Maximum
- 1/2 hp
- Output Type
- Solid State
- Low Voltage Output Power - Minimum
- 1/4 hp
- High Voltage Output Power - Minimum
- 1/8 hp
- DC Output Current
- 6 A
- Torque Limit
- None
Description
Speed Control Open Chassis, DC Speed Control SCR, Lower Voltage Motor Output Power 1/4 - 1 HP, AC Input Voltage 120-240V AC, DC Input Voltage 0-10V DC, Voltage Output 0 o 90/180V DC, Rotation Single Direction, External Switches Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.