Zoro Homepage

Cup Lid for 8, 12, 16 oz., Pk1000

  • Mfr # 20JL

  • Zoro # G4499297


product price: $55.95
/pk 1000, $0.06/ea

Key Features

Microwave Safe
No
Disposable Foodware Color
Translucent
Material
Plastic
Basic Foodware Material
Plastic
Capacity
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20JL
Zoro #
G4499297
UPC #
041594200599
Country of Origin
Multiple

Dimensions

Height
1 in
Diameter
4 in

Description

Disposable Hot/Cold Cup Lid, Bio-Based No, BPI Certified No, Color Translucent, Compatible Manufacturer Cup Part Number 10B20, 12SJ20, 16MJ20, 32AJ20, 5B20, 6B20, 8B20, 8SJ20, Compostable Not Compostable, Diameter 4 in, FSC Certified No, Height 1 in, Material Plastic, Maximum Cup Capacity 32 oz, Reclosable No, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Vented No, Compatible Grainger Cup Part Number 392A51, 481C52, 481C53

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.