Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cup Lid Lift/Lock, Translucent, Pk1000

  • Mfr # 16FTLS

  • Zoro # G4499376


product price: $61.99
/pk 1000, $0.06/ea

Key Features

Disposable Foodware Color
Translucent
Material
Plastic
Capacity
12 oz, 14 oz, 16 oz, 20 oz, 24 oz
Color
Translucent
For Use With
12J16; 14J16; 16J16; 20J16; 24J16; 12X16; 16X16; 20X16; 24X16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16FTLS
Zoro #
G4499376
UPC #
041594200995
Country of Origin
United States

Dimensions

Height
1 in
Diameter
4 in

Details

Item
Disposable Hot Cup Lid
Disposable Foodware Color
Translucent
Material
Plastic
Capacity
12 oz, 14 oz, 16 oz, 20 oz, 24 oz
Color
Translucent
For Use With
12J16; 14J16; 16J16; 20J16; 24J16; 12X16; 16X16; 20X16; 24X16
Features
Straw-Slot
USDA Certified Bio-based Products
No
Minimum Cup Capacity
12 oz
Recyclable
No
Bio-Based
No
Maximum Capacity
24 oz
Compatible Cup Type
Hot Cup
Reclosable
Yes
Lid Type
Lift Lock, Straw Slot
Hot or Cold Lid
Hot Cup
Compostable
Not Compostable
Compatible Manufacturer Cup Part Number
12J16, 12X16, 14J16, 16J16, 16X16, 20J16, 20X16, 24J16, 24X16
SFI Certified
No
FSC Certified
No
Vented
No
Maximum Cup Capacity
24 oz
BPI Certified
No

Description

Disposable Hot Cup Lid, Bio-Based No, BPI Certified No, Color Translucent, Compatible Manufacturer Cup Part Number 12J16, 12X16, 14J16, 16J16, 16X16, 20J16, 20X16, 24J16, 24X16, Compostable Not Compostable, Diameter 4 in, FSC Certified No, Height 1 in, Material Plastic, Maximum Cup Capacity 24 oz, Reclosable Yes, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Vented No, Compatible Grainger Cup Part Number 1PTP1, 23UA59, 23UA60, 41H585

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.