Zoro Homepage

Cups, PK1000

  • Mfr # Y12S

  • Zoro # G012923936


product price: $103.99
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Disposable Foodware Capacity
12 oz
Microwave Safe
No
Material
High-Impact Polystyrene (HIPS)
Color
Translucent
For Use With
695TS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y12S
Zoro #
G012923936
UPC #
00041594442272
Country of Origin
United States

Description

Disposable Cold Cup, Hot or Cold Cup Cold Cup, Bio-Based No, BPI Certified No, Color Translucent, Compostable Not Compostable, Compatible Manufacturer Lid Part Number 695TS, FSC Certified No, Material Plastic, Maximum Capacity 12 oz, Microwave Safe No, Number of Cups Included 1,000, Pattern Patternless, Recyclable Yes, SFI Certified No, Standards None, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped, Compatible Grainger Lid Part Number 23UC23

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.