Zoro Homepage

D-T Sundae/Cold Cup Lids, Fits Foam Cups, Clear, PK1000

  • Mfr # 12HDLC

  • Zoro # G4583669


product price: $154.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
Clear
Material
Plastic
Color
Clear
For Use With
12LX12; 6SJ12; 8SJ12; 6B12
Fits
6 oz Foam Cups; 8 oz Foam Cups; 12 oz Foam Cups
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12HDLC
Zoro #
G4583669
UPC #
41594201756
Country of Origin
United States

Details

Item
Cup Lids
Disposable Foodware Color
Clear
Material
Plastic
Color
Clear
For Use With
12LX12; 6SJ12; 8SJ12; 6B12
Fits
6 oz Foam Cups; 8 oz Foam Cups; 12 oz Foam Cups
Number of Cups Included
1000
Bio Based
No
Fsc Certified
No
Wrapped/Unwrapped
Unwrapped
Capacity
6 oz Cold Cups; 8 oz Cold Cups; 12 oz Cold Cups
Hot or Cold Cup
Cold Cup Lids
Disposable Foodware Coating/Lining
Uncoated
Bpi Certified
No
Compostable
No
Material
Plastic
Sfi Certified
No
Compatible Manufacturer Cup Part Number
12J12, 12X12, 12X12G, 6B12, 6SJ12, 8SJ12, 12J30X, 12JP24
Lid Type
Cold Cup Dome Lids
Microwave Safe
No
Recyclable
No
Item
Cup Lids

Description

Open top accommodates both spoons and straws as well as enables lid-on soft-serve, shake and slush dispensing. High side walls allow you to over-fill frozen-treat orders. Snap-tight fit minimizes the potential for leakage when using Dart® companion foam cups.


  • Open top.
  • High side walls.
  • Snap-tight fit.
  • Provide extra space for whipped cream and other toppings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.