Zoro Homepage

Disp Cold Cup Lid, 12 oz-24 oz, PK1000

  • Mfr # 16SL

  • Zoro # G607056032


product price: $52.39
/pk 1000, $0.05/ea

Key Features

Disposable Foodware Color
Clear
Material
Plastic
Capacity
12 oz, 14 oz, 16 oz, 20 oz, 24 oz
Color
Translucent
Diameter
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16SL
Zoro #
G607056032
UPC #
00041594200155
Country of Origin
United States

Dimensions

Diameter
3 3/8 in
Height
1/2 in

Description

Disposable Cold Cup Lid, Bio-Based No, BPI Certified No, Color Translucent, Compatible Manufacturer Cup Part Number 12J16, 12X16, 14J16, 16J16, 16X16, 20J16, 20X16, 24J16, 24X16, Compostable Not Compostable, Diameter 3 3/8 in, FSC Certified No, Height 1/2 in, Material Plastic, Maximum Cup Capacity 24 oz, Reclosable No, Recyclable Yes, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Vented No, Compatible Grainger Cup Part Number 1PTP1, 23UA59, 23UA60, 41H585


  • Use with foam cups to take hot or cold beverages on the go!
  • Use for your coffee shop, cafeterias, hospitals, gas-station, and catering.
  • Universal lids designs are compatible with a wide variety of foam cup sizes.
  • Top every Dart foam cup and container with a high quality Dart lid.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.