Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disp Cold Cup Lid, 12oz-26oz, Clear, PK1000

  • Mfr # 626TP

  • Zoro # G7823754


product price: $49.19
/pk 1000, $0.05/ea

Key Features

Height
3/8 in
Disposable Foodware Capacity
16 oz
Color
Clear
Capacity
12 oz, 16 oz, 20 oz, 24 oz, 26 oz
Basic Foodware Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626TP
Zoro #
G7823754
UPC #
041165277579
Country of Origin
United States

Dimensions

Height
3/8 in
Diameter
4 in

Details

Disposable Foodware Capacity
16 oz
Color
Clear
Capacity
12 oz, 16 oz, 20 oz, 24 oz, 26 oz
Basic Foodware Material
Plastic
Food Service Disposables Grouping
Cold Cup Lid
Item
Disposable Cold Cup Lid
Disposable Foodware Color
Clear
Material
Plastic
Disposable Lid Type
Flat, Non Vented
FSC Certified
No
Specific Material
PET
Reclosable
No
SFI Certified
No
Maximum Capacity
26 oz
Recyclable
Yes
Compostable
Not Compostable
Vented
No
Bio-Based
No
USDA Certified Bio-based Products
No
Minimum Cup Capacity
12 oz
Compatible Manufacturer Cup Part Number
12PX, 12PXW, 16FPX, 16FPXW, 16PX, 16PXW, 20PX, 20PXW, 24PX, 24PXW, P16, P16B, P16R, P16W, P24, RTD24, RTD24BARE, RTP16D, RTP16DBARE, RTP20, RTP20BARE, TD24, TD26, TP16D, TP20, Y16S, Y24
Compatible Cup Type
Cold Cup
BPI Certified
No
Lid Type
Dome, Flat Solid
Hot or Cold Lid
Cold Cup
Maximum Cup Capacity
26 oz

Description

Disposable Cold Cup Lid, Bio-Based No, BPI Certified No, Color Clear, Compatible Manufacturer Cup Part Number 12PX, 12PXW, 16FPX, 16FPXW, 16PX, 16PXW, 20PX, 20PXW, 24PX, 24PXW, P16, P16B, P16R, P16W, P24, RTD24, RTD24BARE, RTP16D, RTP16DBARE, RTP20, RTP20BARE, TD24, TD26, TP16D, TP20, Y16S, Y24, Compostable Not Compostable, Diameter 4 in, FSC Certified No, Height 3/8 in, Material Plastic, Maximum Cup Capacity 26 oz, Reclosable No, Recyclable Yes, SFI Certified No, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.