Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disp Cold Cup Lid, 16oz-26 oz, Clear, PK100

  • Mfr # DLR626

  • Zoro # G907055995


product price: $10.59
/pk 100, $0.11/ea

Key Features

Disposable Foodware Color
Clear
Material
Plastic
Capacity
16 oz, 20 oz, 24 oz, 26 oz
Color
Clear
For Use With
12PX, 16FPX, 16PX, 20PX, 24PX, Y24, 16FPXW, TD26, 20PXW, 24PXW, P16R, P16B, P16W, P24, RTP16DBARE, RTP20BARE, RTD24BARE, SD12, TP12S, TP16D, TP20, TD24, P16, P20, DSS5-0001; 16 oz to 24 oz Cold Cups
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLR626
Zoro #
G907055995
UPC #
041165087796
Country of Origin
United States

Dimensions

Diameter
4 in
Height
1 1/2 in

Details

Item
Disposable Cold Cup Lid
Disposable Foodware Color
Clear
Material
Plastic
Capacity
16 oz, 20 oz, 24 oz, 26 oz
Color
Clear
For Use With
12PX, 16FPX, 16PX, 20PX, 24PX, Y24, 16FPXW, TD26, 20PXW, 24PXW, P16R, P16B, P16W, P24, RTP16DBARE, RTP20BARE, RTD24BARE, SD12, TP12S, TP16D, TP20, TD24, P16, P20, DSS5-0001; 16 oz to 24 oz Cold Cups
Specific Material
Polyethylene
Minimum Cup Capacity
16 oz
Vented
No
Hot or Cold Lid
Cold Cup
Lid Type
Dome
Recyclable
No
USDA Certified Bio-based Products
No
FSC Certified
No
Maximum Capacity
26 oz
Reclosable
No
BPI Certified
No
Compatible Cup Type
Cold Cup
SFI Certified
No
Maximum Cup Capacity
26 oz
Bio-Based
No
Compostable
Not Compostable
Compatible Manufacturer Cup Part Number
RTD24, RTD24BARE, RTP16D, RTP16DBARE, RTP20, RTP20BARE, TD24, TD26, TP16D, TP20

Description

Disposable Cold Cup Lid, Bio-Based No, BPI Certified No, Color Clear, Compatible Manufacturer Cup Part Number RTD24, RTD24BARE, RTP16D, RTP16DBARE, RTP20, RTP20BARE, TD24, TD26, TP16D, TP20, Compostable Not Compostable, Diameter 4 in, FSC Certified No, Height 1 1/2 in, Material Plastic, Maximum Cup Capacity 26 oz, Reclosable No, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Vented No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.