Disp Cold Cup Lid, 9 oz-22oz, Clear, PK1000

  • Mfr # DNR662
  • Zoro # G4602374
product price: 
$
91.49
/pk of 1000, $0.09/ea

Key Features

Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Color
Clear
Material
PET
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DNR662
Zoro #
G4602374
UPC #
-
Country of Origin
United States
Item
Disposable Cold Cup Lid
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Color
Clear
Material
PET
Capacity
9 oz to 22 oz Hot Cups
Color
Clear
For Use With
Dart® P12S, P12SB, P12SR, P12SW, P20, P20W, RTN20, RTN20BARE, RTP12, RTP12BARE, RTP9R, RTP9RBARE, TN20, TN22, TP12, TP9R, TR16
Fits
9 oz to 22 oz Cups
Bio Based
No
Bpi Certified
No
Number of Cups Included
1000
Fsc Certified
No
Hot or Cold Cup
Hot Cup Lids
Material
PET
Compatible Manufacturer Cup Part Number
Dart P12S, P12SB, P12SR, P12SW, P20, P20W, RTN20, RTN20BARE, RTP12, RTP12BARE, RTP9R, RTP9RBARE, TN20, TN22, TP12, TP9R, TR16
Recyclable
No
Lid Type
Hot Cup Dome Lids
Sfi Certified
No
Item
Cup Lids
Compostable
No
BPI Certified
No
SFI Certified
No
FSC Certified
No
USDA Certified Bio-based Products
No
Bio-Based
No
Minimum Cup Capacity
9 oz
Specific Material
Polyethylene
Maximum Capacity
22 oz
Vented
No
Compatible Cup Type
Cold Cup
Maximum Cup Capacity
22 oz
Hot or Cold Lid
Cold Cup
Reclosable
No

Description

Economical, high quality Dart cold cup lids help keep your costs low while providing your customers with absolute satisfaction. Use with plastic cups and avoid disappointing messes and spills. Top milkshakes, smoothies, slushies and root beer floats with plenty of room to fit tempting whipped cream and overflow.


  • Economical; high quality.
  • Perfect for cold or frozen treats.
  • Use with plastic cups to show off shakes, smoothies and snacks.
  • Protects whipped cream and other toppings.

Ratings & reviews