Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Dart Disp Fiber Plate, 8 1/2 in, Ivory, PK500 8PSC-2050

Disp Fiber Plate, 8 1/2 in, Ivory, PK500 (Discontinued)

  • Mfr # 8PSC-2050
  • Zoro # G0603006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8PSC-2050
Zoro #
G0603006
UPC #
041165111705
Country of Origin
Switzerland

Dimensions

Depth
0.8 in
Disposable Plate Size
8 1/2 in
Diameter
8 1/2 in
Width
8 1/4 in

Details

Item
Disposable Fiber Plate
Disposable Foodware Coating/Lining
Uncoated/Unlined
Microwave Safe
No
Product Series
Bare
Disposable Foodware Pattern
Patternless
Pack Count
125
Packs per Case
4
Basic Foodware Material
Fiber
Foodservice Item Weight
Medium Weight
Number of Compartments
1
Color
Ivory
Food Service Disposables Grouping
Plate
Material
Fiber
Disposable Foodware Color
White
Green Certification or Other Recognition
BPI Certified Compostable; Conforms to ASTM D6868 Standards
Disposable Foodware Shape
Round
Weight
Light-Weight
Standards
ASTM D6868
Label Shape
Round
FSC Certified
No
Pattern
Patternless
Shape
Round
Certifications Met
BPI Certified
Bio-Based
Yes
SFI Certified
No
Compostable
Commercially Compostable
Item Weight
Light-Weight
USDA Certified Bio-based Products
No
BPI Certified
Yes
Specific Material
Bagasse
Plate Type
Dinner Plate
Recyclable
No
Coating/Lining
Uncoated/Unlined

Description

Disposable Fiber Plate, Bio-Based Yes, BPI Certified Yes, Coating/Lining Uncoated/Unlined, Color Ivory, Compostable Commercially Compostable, Diameter 8 1/2 in, Disposable Plate Size 8 1/2 in, FSC Certified No, Length Not Applicable, Material Fiber, Microwave Safe No, Number of Compartments 1, Pack Count 125, Packs per Case 4, Pattern Patternless, Plate Type Dinner Plate, Recyclable No, SFI Certified No, Shape Round, Standards ASTM D6868, USDA Certified Bio-based Products No, Width 8 1/4 in

Restrictions

This item has been restricted from sale in the following states: NY, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.