Disp Hot Cup Lid, 10 oz-24oz, Black, PK1000

  • Mfr # OPT316B
  • Zoro # G4582223
product price: 
$
75.99
/pk of 1000, $0.08/ea

Key Features

Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Color
Black
Material
Polystyrene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OPT316B
Zoro #
G4582223
UPC #
-
Country of Origin
United States
Item
Disposable Hot Cup Lid
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Color
Black
Material
Polystyrene
Capacity
10 oz to 24 oz Hot Cups
Color
Black
For Use With
Dart® 410RC-J8484, 412RCN-J8484, 316RC-J8484, 420RC-J8484, 410PLA-J7234, 412PLN-J7234, 316PLA-J7234, 420PLA-J7234, IC12-J8000, IC16-J8000, IC12-J7534, IC16-J7534, 410SI-0041, 412SIN-0041, 316SI-0041, 420SI-0041, 424SIN-0041, 410JZ-00055; Dart® 412JZ-00055, 316JZ-00055, 420JZ-00055, 424JZ-00055, 410MS-0029, 412MSN-0029, 316MS-0029, 420MS-0029, 424MSN-0029, 410SM-J8000, 412SM-J8000, 316SM-J8000, 420SM-J8000, 424SM-J8000, 410W-2050, 412WN-2050, 316W-2050, 420W-2050, 424WN-2050
Product Series
Optima
Bio Based
No
Bpi Certified
No
Number of Cups Included
1000
Fsc Certified
No
Item
Cup Lids
Sfi Certified
No
Hot or Cold Cup
Hot Cup Lids
Material
Polystyrene
Lid Type
Hot Cup Lids
Compostable
No
Compatible Manufacturer Cup Part Number
RP12SP-J8000, 412PLN-J7234, 410RC-J8484, 412RCN-J8484, 316PLA-J7234, 420PLA-J7234, 316RC-J8484, 420RC-J8484, RP16P-J8000, 410PLA-J7234, 410SI-0041, 410MS-0029, 410SM-J8000, 410W-2050, 412SIN-0041, 412JZ-00055, 412MSN-0029, 412SM-J8000, 412WN-2050, 316SI-0041, 316JZ-00055, 316MS-0029, 316SM-J8000, 316W-2050, 420SI-0041, 420JZ-00055, 420MS-0029, 420SM-J8000, 420W-2050, 424SIN-0041, 424MSN-0029, 424WN-2050, OF12RC-J8484, OF16BI-0041, OF16RC-J8485
Recyclable
No
SFI Certified
No
FSC Certified
No
BPI Certified
No
Bio-Based
No
Maximum Capacity
24 oz
Compatible Cup Type
Hot Cup
Maximum Cup Capacity
24 oz
Minimum Cup Capacity
10 oz
USDA Certified Bio-based Products
No
Reclosable
Yes
Hot or Cold Lid
Hot Cup
Vented
No
Specific Material
Polystyrene

Description

Disposable Hot Cup Lid, Bio-Based No, BPI Certified No, Color Black

Ratings & reviews