Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disp Hot Cup Lid, 6 oz, -32 oz, White, PK500

  • Mfr # 20RL

  • Zoro # G409824297


product price: $49.15
/pk 500, $0.10/ea

Key Features

Disposable Foodware Capacity
6 oz to 32 oz Foam Cups
Material
Foam
Capacity
32 oz
Color
White
Lid Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20RL
Zoro #
G409824297
UPC #
00041594201381
Country of Origin
United States

Dimensions

Height
3/8 in
Diameter
4 3/8 in

Details

Item
Hot Cup Lids
Disposable Foodware Capacity
6 oz to 32 oz Foam Cups
Material
Foam
Capacity
32 oz
Color
White
Lid Type
Flat
Bio-Based
No
FSC Certified
No
Maximum Cup Capacity
32 oz
Maximum Capacity
32 oz
Specific Material
Expanded Polystyrene
Compatible Cup Type
Hot Cup
BPI Certified
No
Compostable
Not Compostable
Recyclable
No
Reclosable
Yes
Vented
Yes
For Use With
30AJ20, 32AJ20, 32AU20, 5B20, 6B20, 8B20, 10B20, 8SJ20, 12SJ20, 16MJ20, 32AJ20C, 32AJ20H
Features
Vented
USDA Certified Bio-based Products
No
Hot or Cold Lid
Hot Cup
Minimum Cup Capacity
6 oz
Compatible Manufacturer Cup Part Number
10B20, 12SJ20, 16MJ20, 32AJ20, 5B20, 6B20, 8B20, 8SJ20
SFI Certified
No
Color Family
White
Fits
6 oz to 32 oz Hot Cups
Material Type
Foam

Description

Disposable Hot Cup Lid, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Cup Part Number 10B20, 12SJ20, 16MJ20, 32AJ20, 5B20, 6B20, 8B20, 8SJ20, Compostable Not Compostable, Diameter 4 3/8 in, FSC Certified No, Height 3/8 in, Material Foam, Maximum Cup Capacity 32 oz, Reclosable Yes, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Vented Yes, Compatible Grainger Cup Part Number 481C52, 481C53

Restrictions

This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.