Shop DART

Disp Hot/Cold Cup, 16 oz, White/Red, PK1000

  • Mfr # 16J16H
  • Zoro # G4604982

product price: 
$
117.99
/pk of 1000, $0.12/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Disposable Foodware Pattern
Horizon
Disposable Foodware Color
White/Cranberry
Disposables Product Grouping
Hot/Cold
Material
Foam
Type
Hot/Cold
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16J16H
Zoro #
G4604982
UPC #
10041594136802
Country of Origin
United States

Details

Item
Disposable Hot/Cold Cup
Disposable Foodware Pattern
Horizon
Disposable Foodware Color
White/Cranberry
Disposables Product Grouping
Hot/Cold
Material
Foam
Type
Hot/Cold
Capacity
16 oz
Color
White/Cranberry
For Use With
Dart® 16JL, 16SL, 16UL, 16FTL, 16FTLS, 16EL, 16ELBLK, 16RCL, 16RCLBLK, 16LCD, 16LCDH, 16LCDHX
Weight
13.748 lbs
Compatible Manufacturer Lid Part Number
16EL, 16ELBLK, 16FTL, 16FTLS, 16JL, 16LCD, 16LCDH, 16LCDHX, 16RCL, 16RCLBLK, 16SL, 16UL
Individually Wrapped or Unwrapped
Unwrapped
Number of Cups per sleeve
25
Hot or Cold Cup
Cold Cup, Hot Cup
FSC Certified
No
Recyclable
No
Bio-Based
No
Number of Cups Included
1,000
BPI Certified
No
Wrapped or Unwrapped
Unwrapped
Product Series
Horizon
Pattern
Horizon
Microwave Safe
No
USDA Certified Bio-based Products
No
Maximum Capacity
16 oz
Compostable
Not Compostable
SFI Certified
No

Description

Disposable Hot/Cold Cup, Hot or Cold Cup Cold Cup, Hot Cup, Bio-Based No, BPI Certified No, Color Red, Compostable Not Compostable, Compatible Manufacturer Lid Part Number 16EL, 16ELBLK, 16FTL, 16FTLS, 16JL, 16LCD, 16LCDH, 16LCDHX, 16RCL, 16RCLBLK, 16SL, 16UL, FSC Certified No, Material Foam, Maximum Capacity 16 oz, Microwave Safe No, Number of Cups Included 1,000, Pattern Horizon, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No

Restrictions

This item has been restricted from sale in the following states: CA, WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.