Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Cold Cup, 10 oz, Clear, PK50

  • Mfr # TP10D

  • Zoro # G907056022


product price: $8.89
/pk 50, $0.18/ea
Sold in multiples of 2 for $17.78

Key Features

Microwave Safe
No
Disposable Foodware Pattern
Ultra Clear
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP10D
Zoro #
G907056022
UPC #
041594991916
Country of Origin
United States

Details

Item
Disposable Cold Cup
Microwave Safe
No
Disposable Foodware Pattern
Ultra Clear
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
Plastic
Capacity
10 oz
Color
Clear
For Use With
610TS, 610TP, DLR610, DNR610
Recyclable
No
Maximum Capacity
10 oz
Bio-Based
No
Compatible Manufacturer Lid Part Number
BWKPETDOME, DCC626TSPK
Pattern
Ultra Clear
Weight
Medium-Weight
BPI Certified
No
Number of Cups Included
50
SFI Certified
No
Item Weight
Medium-Weight
Wrapped or Unwrapped
Unwrapped
Individually Wrapped or Unwrapped
Unwrapped
USDA Certified Bio-based Products
No
Hot or Cold Cup
Cold Cup
Compostable
Not Compostable
Number of Cups per sleeve
50
FSC Certified
No

Description

Disposable Cold Cup, Hot or Cold Cup Cold Cup, Bio-Based No, BPI Certified No, Color Clear, Compostable Not Compostable, Compatible Manufacturer Lid Part Number BWKPETDOME, DCC626TSPK, FSC Certified No, Material Plastic, Maximum Capacity 10 oz, Microwave Safe No, Number of Cups Included 50, Pattern Ultra Clear, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped


  • Exceptional clarity allows for easy identification.
  • Crack-resistant.
  • Fits a variety of lids.
  • Great for handing out snacks at a any venue.
  • Perfect for serving soda, cold brew or any other cold beverage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.