Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Hot cup 24 oz. White, Foam, Pk500

  • Mfr # 24J16

  • Zoro # G5945012


product price: $79.95
/pk 500, $0.16/ea
Free Shipping & Returns

Key Features

Disposable Foodware Capacity
24 oz
Disposable Foodware Coating/Lining
Uncoated/Unlined
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Patternless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24J16
Zoro #
G5945012
UPC #
041594244173
Country of Origin
United States

Details

Item
Disposable Hot Cup
Disposable Foodware Capacity
24 oz
Disposable Foodware Coating/Lining
Uncoated/Unlined
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Patternless
Disposable Foodware Color
White
Disposables Product Grouping
Cold/Hot Cup
Material
Foam
Basic Foodware Material
Foam
Capacity
24 oz
Color
White
Disposable Foodware Capacity Range
18 to 24 oz
Secondary Foodware Material
Polystyrene
Disposable Cup Sub-category
Cold/Hot Cup
Use Lid Number
16EL, 16ELBLK, 16FTL, 16FTLS, 16JL, 16LCD, 16LCDH, 16LCDHX, 16RCL, 16RCLBLK, 16SL, 16UL
Product Series
J Cup
Weight
Medium-Weight
Compostable
Not Compostable
Maximum Capacity
24 oz
BPI Certified
No
Coating or Lining
Uncoated/Unlined
Recyclable
Yes
Number of Cups Included
500
Pattern
Patternless
Compatible Manufacturer Lid Part Number
16EL, 16ELBLK, 16FTL, 16FTLS, 16JL, 16LCD, 16LCDH, 16LCDHX, 16RCL, 16RCLBLK, 16SL, 16UL
SFI Certified
Yes
Individually Wrapped or Unwrapped
Unwrapped
Wrapped or Unwrapped
Unwrapped
FSC Certified
No
Number of Cups per sleeve
20
Bio-Based
No
Hot or Cold Cup
Cold Cup, Hot Cup
USDA Certified Bio-based Products
No
Item Weight
Medium-Weight

Description

Disposable Hot Cup, Hot or Cold Cup Cold Cup, Hot Cup, Bio-Based No, BPI Certified No, Color White, Compostable Not Compostable, Compatible Manufacturer Lid Part Number 16EL, 16ELBLK, 16FTL, 16FTLS, 16JL, 16LCD, 16LCDH, 16LCDHX, 16RCL, 16RCLBLK, 16SL, 16UL, FSC Certified No, Material Foam, Maximum Capacity 24 oz, Microwave Safe No, Number of Cups Included 500, Pattern Patternless, Recyclable Yes, SFI Certified Yes, Standards Not Applicable, USDA Certified Bio-based Products No

Restrictions

This item has been restricted from sale in the following states: CA, MD, ME, NJ, NY, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.