Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Hot cup 32 oz. White, Foam, Pk500

  • Mfr # 32TJ32

  • Zoro # G5982243


product price: $86.58
/pk 500, $0.17/ea
Free Shipping & Returns

Key Features

Disposable Foodware Capacity
32 oz
Disposable Foodware Coating/Lining
Uncoated/Unlined
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Patternless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32TJ32
Zoro #
G5982243
UPC #
041594200773
Country of Origin
United States

Details

Item
Disposable Hot Cup
Disposable Foodware Capacity
32 oz
Disposable Foodware Coating/Lining
Uncoated/Unlined
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Patternless
Disposable Foodware Color
White
Disposables Product Grouping
Cold/Hot Cup
Material
Foam
Basic Foodware Material
Foam
Capacity
32 oz
Color
White
Disposable Cup Sub-category
Cold/Hot Cup
Use Lid Number
32CLR, 32HDLC, 32JL, 32PL, 32RL, 32SL
Disposable Foodware Capacity Range
26 to 44 oz
Secondary Foodware Material
Polystyrene
Product Series
J Cup
Weight
Medium-Weight
FSC Certified
No
BPI Certified
No
Maximum Capacity
32 oz
Individually Wrapped or Unwrapped
Unwrapped
Pattern
Patternless
Coating or Lining
Uncoated/Unlined
Recyclable
Yes
SFI Certified
Yes
Number of Cups per sleeve
25
Item Weight
Medium-Weight
USDA Certified Bio-based Products
No
Compatible Manufacturer Lid Part Number
32CLR, 32HDLC, 32RL
Wrapped or Unwrapped
Unwrapped
Compostable
Not Compostable
Hot or Cold Cup
Cold Cup, Hot Cup
Number of Cups Included
500
Bio-Based
No

Description

Disposable Hot Cup, Hot or Cold Cup Cold Cup, Hot Cup, Bio-Based No, BPI Certified No, Color White, Compostable Not Compostable, Compatible Manufacturer Lid Part Number 32CLR, 32HDLC, 32RL, FSC Certified No, Material Foam, Maximum Capacity 32 oz, Microwave Safe No, Number of Cups Included 500, Pattern Patternless, Recyclable Yes, SFI Certified Yes, Standards Not Applicable, USDA Certified Bio-based Products No, Plate Weight Medium-Weight, Wrapped or Unwrapped Unwrapped

Restrictions

This item has been restricted from sale in the following states: CA, MD, ME, NJ, NY, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.