Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Hot cup 4 oz. White, Foam, Pk1000

  • Mfr # 4J4

  • Zoro # G6039266


product price: $36.99
/pk 1000, $0.04/ea

Key Features

Disposable Foodware Capacity
4 oz
Disposable Foodware Coating/Lining
Uncoated/Unlined
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Patternless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4J4
Zoro #
G6039266
UPC #
041594200971
Country of Origin
United States

Details

Item
Disposable Hot Cup
Disposable Foodware Capacity
4 oz
Disposable Foodware Coating/Lining
Uncoated/Unlined
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Patternless
Disposable Foodware Color
White
Disposables Product Grouping
Cold/Hot Cup
Material
Foam
Basic Foodware Material
Foam
Capacity
4 oz
Color
White
Use Lid Number
Mfr. No. 4JL
Secondary Foodware Material
Polystyrene
Disposable Cup Sub-category
Cold/Hot Cup
Disposable Foodware Capacity Range
3 to 8 oz
Product Series
J Cup
Weight
Medium-Weight
Bio-Based
No
SFI Certified
Yes
Coating or Lining
Uncoated/Unlined
Compostable
Not Compostable
Individually Wrapped or Unwrapped
Unwrapped
Hot or Cold Cup
Cold Cup, Hot Cup
USDA Certified Bio-based Products
No
Maximum Capacity
4 oz
Recyclable
Yes
Pattern
Patternless
Wrapped or Unwrapped
Unwrapped
FSC Certified
No
Number of Cups per sleeve
50
Compatible Manufacturer Lid Part Number
4JL
Number of Cups Included
1,000
BPI Certified
No
Item Weight
Medium-Weight

Description

Disposable Hot Cup, Hot or Cold Cup Cold Cup, Hot Cup, Bio-Based No, BPI Certified No, Color White, Compostable Not Compostable, Compatible Manufacturer Lid Part Number 4JL, FSC Certified No, Material Foam, Maximum Capacity 4 oz, Microwave Safe No, Number of Cups Included 1,000, Pattern Patternless, Recyclable Yes, SFI Certified Yes, Standards Not Applicable, USDA Certified Bio-based Products No, Plate Weight Medium-Weight, Wrapped or Unwrapped Unwrapped

Restrictions

This item has been restricted from sale in the following states: CA, MD, ME, NY, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.