Disposable Hot/Cold Cup Lid
Mfr # 12FTLS
Zoro # G612840664
product price: $46.19
/pk 1000, $0.05/eaKey Features
Capacity
6 oz, 12 oz
Maximum Capacity
12 oz
Minimum Cup Capacity
6 oz
Maximum Cup Capacity
12 oz
Recyclable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12FTLS
Zoro #
G612840664
UPC #
041594200988
Country of Origin
United States
Details
Item
Disposable Hot/Cold Cup Lid
Capacity
6 oz, 12 oz
Maximum Capacity
12 oz
Minimum Cup Capacity
6 oz
Maximum Cup Capacity
12 oz
Recyclable
Yes
Vented
Yes
Hot or Cold Lid
Cold and Hot Cup
Compatible Manufacturer Cup Part Number
12J12, 12JP24, 6B12, 6SJ12, 8SJ12
Specific Material
Polystyrene
Lid Type
Lift Lock with Straw Slot
Compatible Cup Type
Cold Cup, Hot Cup
Description
Disposable Hot/Cold Cup Lid, Color Translucent, Compatible Manufacturer Cup Part Number 12J12, 12JP24, 6B12, 6SJ12, 8SJ12, Diameter 3 5/8 in, Height 3/8 in, Material Plastic, Maximum Cup Capacity 12 oz, Recyclable Yes, Vented Yes, Capacity 6 oz, 12 oz, Compatible Cup Type Cold Cup, Hot Cup, Hot or Cold Lid Cold and Hot Cup, Lid Type Lift Lock with Straw Slot, Maximum Capacity 12 oz, Minimum Cup Capacity 6 oz, Specific Material Polystyrene, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.